missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ -80°C Benchtop Freezer
Protect precious samples with this bentchop freezer, ideal for personal or clinical trial applications.
Manufacturer: Thermo Scientific™ ULT1855A
Description
Protect your precious samples with the Thermo Scientific −80°C Benchtop Freezer, which is ideal for personal or clinical trial applications offering a full 1 cu. ft. (28L) capacity.
Cabinet Construction:
- Compact 25.2 x 30.7″ (640 mm x 781 mm) footprint
- Industrial-grade hermetically sealed refrigeration compressors
- All-steel cabinet with high-impact epoxy finish for easy cleaning
- 4″ (102 mm) foamed-in-place, CFC-free urethane insulation to protect product against high ambient conditions
- Heavy-duty counterbalanced lid with key lock
- Thermal interior sublid
- Air-cooled refrigeration systems to maintain design temperatures in warm 32°C (90°F) ambient conditions
Control System:
- Solid-state control system with adjustable temperature setpoint
- Digital temperature display resolution to 1°C
- Push button setpoint display
- Key operated main power switch
Alarm System:
- Integrated preset overtemperature safety alarm with battery back-up and audible warning of temperature deviation
- Exterior alarm contacts for connection to remote monitoring system
Specifications
Thermo Scientific | |
Hermetic Compressor | |
Polyurethane Foam | |
Alarm, Recorder | |
ULT Freezer, 1CF(28L), 115V/60Hz | |
UL | |
28 L | |
115 V 60 Hz | |
60 Hz | |
NEMA 5-20 | |
12 x 15.3 x 9.6 in. (30.5 x 38.7 x 24.5 cm) | |
86 kg | |
Painted Steel | |
None | |
7-day Inkless (Optional) | |
Epoxy Coated Steel | |
0.03 cu. meters | |
Standard Operation | |
Not Available |
Steel | |
Boxes (16) | |
Steel (Cabinet), Polyurethane Foam (Insulation), Painted Steel (Interior) | |
Benchtop | |
-50°C to -80°C | |
1 cu. ft. | |
1,600 x 2mL | |
115 V | |
16/20 A | |
25.5 x 30.75 x 20 in. (64.8 x 78.1 x 50.8 cm) | |
190 lb. | |
Push Button LED | |
Key Lock | |
Not Avaialble | |
Not Available | |
0.106 cu. ft. | |
None | |
Not Available | |
Ultra Low Freezer |