missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ 7X™-O-Matic Solution
7X™-O-Matic Solution was developed for safe and effective cleaning of laboratory instruments and glassware under pressure, heat and agitation (machine wash)
$235.54 - $566.91
Specifications
Form | Liquid |
---|---|
pH | 9 to 11 |
Appearance | Clear to Light Yellow |
Concentration | 7X |
Content And Storage | 15°C to 30°C |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity | |||||
ICN7667494
|
MP Biomedicals™
097667494 |
1 gal. |
Case of 4 Each for $521.00
|
|
|||||
ICN7667495
|
MP Biomedicals™
097667495 |
5 gal. |
Each for $566.91
|
|
|||||
ICN7667493
|
MP Biomedicals™
097667493 |
1 gal. |
Each for $235.54
|
|
|||||
Description
- Developed for safe and effective cleaning of laboratory instruments and glassware
- Formulated to be used in a machine washer to withstand heat, pressure and agitation
- Powerful wetting and penetrating agent, which contains a non-ionic surfactant and a hydrotrope to complex phosphates
- Behaves and remains mostly suds-free when agitated
- Several convenient package sizes are available, and it is stable for long-term storage
- Effective and safe
- Eliminates residue leaving no interfering fluorescence
- No etch to glass or plastic labware at any concentration
- Completely drains from glassware in seconds
Specifications
Liquid | |
Clear to Light Yellow | |
15°C to 30°C |
9 to 11 | |
7X | |
Use on Glass, Plastic, benchtop equipment and tubing |