Please login to your online account to display your discounted pricing

Dickson™ 6in. Data-Trend Multipurpose Temperature and Humidity Chart Recorder

Features sleek look and feel, increased shielding to eliminate electronic noise interference, and smooth pen movement

$1,098.29 - $1,098.29

Specifications

Accuracy ±1.8°F
Battery Life 72 hr.
Battery Type 9V
Certifications/Compliance CE, ROHS
Diameter (English) Outside 6 in.
View More Specs
Includes:  AC adapter, red and blue pen, 9V battery, quick start guide and probe. (Charts sold separately.)
Products
Catalog Number Mfr. No. Includes Temperature Range (Metric) Temperature Range (English) Price Quantity    

13-904-80

 
dickson™
TH621
AC adapter, red and blue pen, 9V battery, quick start guide and probe. (Charts sold separately.) 0° to 50°C 32° to 100°F Each for $1,098.29
Description & Specifications

Specifications

Accuracy ±1.8°F
Battery Life 72 hr.
Battery Type 9V
Certifications/Compliance CE, ROHS
Diameter (English) Outside 6 in.
Diameter (Metric) Outside 15.2cm
Product Type Temperature and humidity chart recorder
Voltage 120 to 240VAC, 12VDC
Display Type LCD
IP Rating 21
Material (Internal) Rugged black ABS Plastic case, Polycarbonate door, Aluminum dial
Mounting Free standing or wall (with keyhole)
Number of Channels CH1: Temperature, CH2: Humidity
Operating Temperature (English) 32° to 122°F
Operating Temperature (Metric) 0° to 50°C
Rotational Speed 24 Hours or 7 Days
Warranty 1 Year
Weight (English) 9 lb.
Weight (Metric) 4.08kg

  • Available with or without digital display
  • Has AC power with battery backup
  • Temperature Range: 0° to 50°C (32° to 100°F)
  • Offers user selectable recording times and temperature ranges

Order charts separately

CE marked

ROHS