missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Duracoil 546 Cut-Resistant Gloves, Polyurethane Coating
Ultra-comfortable multi-purpose glove with durable cut resistant properties for precision handling.
Supplier: SHOWA™ 546XL
Description
- 13-gauge seamless knit liner with HPPE
- Foamed polyurethane palm coating for secure grip
- Lightweight, flexible liner with elastic knitted wrist
- Breathable open back design
- Increased cut resistance performance due to engineered fibre wrapping technology
- PU foamed coating protects the hand from oils and abrasions
- Maximum comfort when performing delicate tasks due to soft and flexible HPPE properties combined with high multifilament wrapping technique
- Breathable back of hand to reduce perspiration and keep hands dry
- Ergonomically designed to replicates the natural curves for enhanced dexterity and longer use
- Seamless knit designed to prevent irritation
Specifications
| ANSI/ISEA 105-16: A3 | |
| Seamless Knit | |
| Gray | |
| HPPE, Polyester | |
| X-Large | |
| Parts handling, light assembly, mechanical, automotive, bottling, glass and windows | |
| 546 Series |
| EN 388:2016: Cut Level C | |
| Polyurethane | |
| ANSI A3 | |
| Cut-resistant Gloves | |
| EN 388:4X42C | |
| 546XL | |
| 13 |