missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 500 mL Vacuum Filter/Storage Bottle System
GREENER_CHOICE

Catalog No. 097615
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Cellulose Nitrate
Nylon
PES
Pore Size:
0.1 μm
0.2 μm
0.22 μm
0.45 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Pore Size
097615 Cellulose Acetate 0.22 μm
097617 Cellulose Acetate 0.45 μm
09761102 Cellulose Nitrate 0.22 μm
097618 Nylon 0.2 μm
09761181 PES 0.1 μm
09761107 PES 0.22 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 097615 Supplier Corning™ Supplier No. 430769
Get Up to $2,500 in Products with Purchase
View all promotions

Vacuum filtration systems use a square filter membrane support system that increases filtration rates with printed funnels to identify membrane type and product number. The system consists of a polystyrene filter funnel joined by an adapter ring to a removable polystyrene storage bottle with a separate sterile polyethylene cap.

  • Sterile vacuum filtration system size 500 mL with 45 mm neck size
  • Funnel contains 63 x 63 mm square membrate filter
  • Receiver easily unscrews from unit and can be sealed with a plug cap for filtrate storag
  • Low liquid retention funnel design
  • Filters feature printing on the funnel for easy product identification
  • Angled hose connector simplifies vacuum line attachment
  • Receiver bottles feature easy grip sides for improved handling
  • Extra plastic storage bottles are available
  • Prefilters must be ordered separately
  • Individually packaged
  • Radiation sterilized and certified nonpyrogenic
  • Caps for receiver bottles are sterile and individually packaged
  • Units are color coded by membrane type and labeled with both membrane material and pore size
  • All membrane types are tissue culture compatible, and heat-sealed to the support grid to maximize flowrate, and reduce foaming and protein denaturization
  • Cellulose Acetate (CA) membrane for low protein binding
  • Nylon membrane for low extractables
  • Cellulose nitrate (CN) for general-purpose filtration
  • Polyethersulfone (PES) for fast flowrates and low protein binding
  • Nylon, Cellulose Nitrate and Polyetersulfone (PES) membranes are detergent-free
  • Not for parenteral use

Specifications

Connectors Angled Hose
Description Includes square membrane filter, graduated funnel and receiver of clear polystyrene, polyethylene neck adapter, orange HDPE plug seal
Disposable Single-use
Material Polystyrene
Material (Membrane) Cellulose Acetate
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 33.2 cm2
For Use With (Application) Cellulose acetate membranes provide fast flow rates and low protein binding and are good for filtering cell culture media
Graduations Yes
Quantity 12/Cs.
Type Vacuum Filter System
Volume (Metric) 500 mL
Volume (Metric) Receiver 500 mL
For Use With (Equipment) Bottle
Show More Show Less