missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Value Lab Refrigerators

Safely store samples at temperatures from 1° to 12°C with Thermo Scientific™ Value™ Laboratory Refrigerators.

Manufacturer:  Thermo Scientific™ 05LRAETSA

 View more versions of this product

Catalog No. 05LRAETSA


Alert:

These units are intended for basic laboratory use only. Storage of high-value, life science materials or clinical biologicals may require alarm, monitoring, back-up and temperature performance features. The need to add these features should be determined by your industrial hygenist or safety officer. These units are not suitable for corrosive environments.


Description

Description

Safely store samples at temperatures from 1° to 12°C with Thermo Scientific™ Value™ Laboratory Refrigerators, featuring adjustable temperature control and manual defrost.

  • Meets ADA Height Requirements at 32” high for both refrigerator and freezer.  ADA requirements are 32.5” high.
  • Manual Defrost at -25C Capability with super freezer setting allowing for manually controlled continuous compressor operation for freezing larger batches of warmer samples.
  • +4C, 5.5 cf capability with 4 adjustable wire shelves 
  • UL certified to commercial standard 471
  • Adjustable temperature control
  • Digital display
  • Easy-to-use handles
  • Adjustable shelving
  • Durable, easy-to-clean interior and exterior
  • Environmentally-friendly, non CFC refrigerants

Warranty

13 months parts and labor

Specifications

Specifications

5.5 cu. ft
UL, ADA
5.5 cu. ft.
24.25 in.
24.25 x 23.65 x 32 in.
NEMA 5-15P
General Purpose Refrigerator
1
ABS Plastic
Not Available
46.3kg
13 months parts and labor
0.5A
44.5cm
22.75 in.
57.8cm
Polyurethane Foam
102 lbs.
50.8cm
23.65 in.
Door Lock
ADA compliant value undercounter refrigerator
155.7L
64.1cm
17.5 x 20 x 27.75 in.
1° to 12°C
115V
115V/60Hz
UL, ADA
102 lb.
Vapor Compression Refrigeration System
Non-Corrosive, Non-Flammable, Non-Explosive, Good Air Ventilation
17.5 in.
32 in.
22.75 in.
60Hz
4 Adjustable
20 in.
Manual
60cm
Documents