Please login to your online account to display your discounted pricing

Thermo Scientific™ 4mL (13mm) Screw Thread Vial Kits


Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

Manufacturer: thermo scientific™  C4015017W

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-375-40B

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Material Glass (Vial)
Material Polypropylene (Cap)
Material Silicone/PTFE (Septum)
Cap Style Screw Cap (Patched) with Septum
Volume (Metric) 4mL
For Use With easy storage and feature alphanumeric indexing
Color Clear
Height (Metric) 45mm
Septum Red PTFE/White Silicone
Type Assembled Vial Kit
Closure Color Black
Closure Material Polypropylene
Vial Closure Size 13-425mm
Vial Volume (Metric) 4mL
Closure Color Black
Closure Material Polypropylene
Closure Type Screw Thread
Item Description Clear I-D; Poly; PTFE/Silicone; Polybag
Description Vial: Clear I-D; Cap: Black Polypropylene; Septa: Red PTFE/White Silicone; PolyBag Assembled Kit
Septa Red PTFE/White Silicone
Closure Type Screw Thread
Patched Yes
Includes Vial: C4015-11W Closure: C4015-75A
Packaging Polybag
Vial Closure Size 13-425mm
Diameter 15mm
Vial Volume (Metric) 4mL

Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.

  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™ (Wisp 48 Position Carousel)