Please login to your online account to display your discounted pricing

4mL (13mm) Screw Thread Vial Kits


Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

Manufacturer: thermo fisher scientific  C4015410A

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-378-378

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Volume (Metric) 4mL
Material Glass (Vial)
Material Phenolic (Cap)
Material PTFE (Septum)
Cap Style Screw Cap with Septum
Closure Type Screw Thread
Type Assembled Vial Kit
Patched No
Vial Closure Size 13-425mm
Color Clear
Diameter 15mm
Closure Material Phenolic
Height (Metric) 45mm
Closure Color Black
Septum White Virgin PTFE, 0.01 in.
Includes Vial: C4015-1 Closure: C4015-66/C4015-10
Packaging Tray
Vial Volume (Metric) 4mL

Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.

  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™ (Wisp 48 Position Carousel)