missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Pelican™ ProGear™ Elite Coolers
Reinforced corners and thick walls insulate better for longer ice retention while protecting from impact
Manufacturer: Pelican™ 3235QMCWHT
Description
- Has freezer grade gasket that helps in 7 to 10 days ice retention capacity
- Has thick, molded 5cm (2 in.) polyurethane insulation
- Has intergrated rotating molded handle and cup holders with UV blockers
- Features press and pull latches that hold tight under pressure
- Has dual handle system with molded-in and hinged handles
- Has molded-in lock-hask, stainless steel plate that keeps contents secure and serves as handy bottle opener
- Contains sloped drain, threaded plus, attachable garden hose
- Available in different capacity volume: 19L (21 qt.), 33L (35 qt.), 42.5L (45 qt.)
Specifications
33.1 L | |
Polyethylene | |
47.6 cm | |
67.1 cm | |
50.8 cm | |
Press and Pull Latches | |
32 lb. | |
15.75 in. | |
12 in. | |
11.5 in. | |
5.1 cm |
White | |
Cooler | |
18.75 in. | |
26.4 in. | |
20 in. | |
35 qt. | |
14.5 kg | |
40 cm | |
30.5 cm | |
29.2 cm |