missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Nor-Lake™ Scientific Grand™ Series Solid Door Refrigerator

NorLake™ Grand™ Series Solid Door Refrigerator features a digital LED display microprocessor temperature controller for better precision in the lab.

Specifications

Certifications/Compliance UL, C-UL, ETL Sanitation, ENERGY STAR™ listed
Defrost Automatic
Electrical Requirements 115V, 1PH, 60Hz
Plug Type NEMA: 5-15P
Type Grand™ Series Solid Door Refrigerator
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Casters Door Count Shelves Price Quantity  
Catalog Number Mfr. No. Casters Door Count Shelves Price Quantity  
22-651-137 Nor-Lake™ Scientific
GR72SSS0
6 3 12 N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Certifications

UL listed, C-UL, ETL Sanitation, ENERGY STAR™ listed

Warranty

18 months parts and labor, 5 year compressor (US and Canada), 18 months parts (International)

Description & Specifications

Specifications

UL, C-UL, ETL Sanitation, ENERGY STAR™ listed
115V, 1PH, 60Hz
Grand™ Series Solid Door Refrigerator
+2°C to +10°C
Automatic
NEMA: 5-15P
Bottom mounted