missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 8 ft. Width

Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Specifications

Depth (Metric) 95.8cm
Height Overall (Metric) 167.6cm
Hertz 50/60Hz
Lighting Fluorescent
Width (Metric) 243.8cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Amperage Includes Voltage Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Amperage Includes Voltage Weight (Metric) Price Quantity  
13-118-363 Labconco™
LCN182810002
10Amp Back, side windows, integral blower, 2 service fixtures, 2 electrical duplexes 100/115V 469.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-362 Labconco™
LCN182810001
10Amp Back and side windows, integral blower; 2 service fixtures 100/115V 469.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-361 Labconco™
LCN182810000
10Amp Back and side windows, integral blower 100/115V 464.9kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-360 Labconco™
LCN181810002
10Amp Side windows, integral blower, 2 service fixtures, 2 electrical duplexes 100/115V 464.9kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-359 Labconco™
LCN181810001
10Amp Side windows, integral blower; 2 service fixtures 100/115V 464.9kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-358 Labconco™
LCN181810000
10Amp Side windows, integral blower 100/115V 460.4kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-355 Labconco™
LCN180810000
10Amp Integral blower 100/115V 446.8kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-356 Labconco™
LCN180810001
10Amp Integral blower, 2 service fixtures 100/115V 446.8kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-357 Labconco™
LCN180810002
10Amp Integral blower, 2 service fixtures, 2 electrical duplexes 100/115V 451.3kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Compliance

AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010

Description & Specifications

Specifications

95.8cm
50/60Hz
243.8cm
167.6cm
Fluorescent