missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 6 ft. Width

Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Specifications

Depth (Metric) 95.8cm
Height Overall (Metric) 167.6cm
Hertz 50/60Hz
Lighting Fluorescent
Width (Metric) 182.9cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Amperage Includes Voltage Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Amperage Includes Voltage Weight (Metric) Price Quantity  
13-118-352 Labconco™
LCN182610020
5Amp Back and side windows, integral blower 208/230V 369.7kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-353 Labconco™
LCN182610021
5Amp Back and side windows, integral blower; 2 service fixtures 208/230V 374.2kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-350 Labconco™
LCN181610021
5Amp Side windows, integral blower; 2 service fixtures 208/230V 369.7kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-349 Labconco™
LCN181610020
5Amp Side windows, integral blower 208/230V 365.1kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-346 Labconco™
LCN180610020
5Amp Integral blower 208/230V 337.9kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-347 Labconco™
LCN180610021
5Amp Integral blower, 2 service fixtures 208/230V 342.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-345 Labconco™
LCN182610002
10Amp Back and side windows, integral blower, 2 service fixtures, 1 electrical duplex 100/115V 374.2kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-343 Labconco™
LCN182610000
10Amp Back and side windows, integral blower 100/115V 369.7kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-344 Labconco™
LCN182610001
10Amp Back and side windows, integral blower; 2 service fixtures 100/115V 374.2kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-342 Labconco™
LCN181610002
10Amp Side windows, integral blower, 2 service fixtures, 1 electrical duplex 100/115V 369.7kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-341 Labconco™
LCN181610001
10Amp Side windows, integral blower; 2 service fixtures 100/115V 369.7kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-339 Labconco™
LCN180610002
10Amp Integral blower, 2 service fixtures, 1 electrical duplex 100/115V 342.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-340 Labconco™
LCN181610000
10Amp Side windows, integral blower 100/115V 365.1kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-338 Labconco™
LCN180610001
10Amp Integral blower, 2 service fixtures 100/115V 342.5kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-337 Labconco™
LCN180610000
10Amp Integral blower 100/115V 337.9kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Compliance

AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010

Description & Specifications

Specifications

95.8cm
50/60Hz
182.9cm
167.6cm
Fluorescent