missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 5 ft. Width

Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Specifications

Depth (Metric) 95.8cm
Height Overall (Metric) 167.6cm
Hertz 50/60Hz
Lighting Fluorescent
Width (Metric) 152.4cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Amperage Includes Voltage Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Amperage Includes Voltage Weight (Metric) Price Quantity  
13-118-332 Labconco™
LCN181510021
5Amp Side windows, integral blower; 2 service fixtures 208/230V 315.2kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-335 Labconco™
LCN182510021
5Amp Back and side windows, integral blower; 2 service fixtures 208/230V 319.8kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-327 Labconco™
LCN182510002
10Amp Back and side windows, integral blower, 2 service fixtures, 1 electrical duplex 100/115V 319.8kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-331 Labconco™
LCN181510020
5Amp Side windows, integral blower 208/230V 310.7kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-334 Labconco™
LCN182510020
5Amp Back and side windows, integral blower 208/230V 315.2kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-328 Labconco™
LCN180510020
5Amp Integral blower 208/230V 297.1kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-329 Labconco™
LCN180510021
5Amp Integral blower, 2 service fixtures 208/230V 301.6kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-326 Labconco™
LCN182510001
10Amp Back and side windows, integral blower; 2 service fixtures 100/115V 319.8kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-324 Labconco™
LCN181510002
10Amp Side windows, integral blower, 2 service fixtures, 1 electrical duplex 100/115V 315.2kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-325 Labconco™
LCN182510000
10Amp Back and side windows, integral blower 100/115V 315.2kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-322 Labconco™
LCN181510000
10Amp Side windows, integral blower 100/115V 310.7kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-323 Labconco™
LCN181510001
10Amp Side windows, integral blower; 2 service fixtures 100/115V 315.2kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-319 Labconco™
LCN180510000
10Amp Integral blower 100/115V 297.1kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-320 Labconco™
LCN180510001
10Amp Integral blower, 2 service fixtures 100/115V 301.6kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-118-321 Labconco™
LCN180510002
10Amp Integral blower, 2 service fixtures, 1 electrical duplex 100/115V 301.6kg N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Compliance

AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010

Description & Specifications

Specifications

95.8cm
50/60Hz
152.4cm
167.6cm
Fluorescent