Please login to your online account to display your discounted pricing

Oakton™ Digi-Sense™ TC-9500 Multiparameter Temperature Controller

Advanced design with nine segment ramp-and-soak profiling for more complex processes

$2,443.32 - $2,558.21

Specifications

Model TC9500
For Use With (Equipment) Hot plates, heat tapes or mantles
Temperature Range (Metric) -200° to +1800°C
Temperature Range (English) -328° to +2502°F
For Use With (Application) Ideal for pilot process plants, R&D labs or for OEM requirements
View More Specs
Includes:  15-079-202: 1.8m Power cord with US standard plug
15-079-203: IEC cord set with 6-15P plug
Products
Catalog Number Mfr. No. Price Quantity    

15-079-203

 
oakton™
8980004
Each for $2,558.21

15-079-202

 
oakton™
8980003
Each for $2,443.32
Description & Specifications

Specifications

Model TC9500
For Use With (Equipment) Hot plates, heat tapes or mantles
Temperature Range (Metric) -200° to +1800°C
Temperature Range (English) -328° to +2502°F
For Use With (Application) Ideal for pilot process plants, R&D labs or for OEM requirements

CE marked; UL listed

One year