Please login to your online account to display your discounted pricing

BioTek™ 405™ LS Microplate Washer

Specifications

Certifications/Compliance CE, TUV
Height (English) 10 in.
Soak Time Programmable in min. and sec., up to 60 min.
Wash Cycles 1 to 250
Width (English) 14 in.
View More Specs
Products
Catalog Number Mfr. No. Weight (English) Includes Weight (Metric) Price Quantity    

BT405LSHT

 
biotek™
405LSHT
36 lb. Ultrasonic Advantage 16.5kg CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance CE, TUV
Height (English) 10 in.
Soak Time Programmable in min. and sec., up to 60 min.
Wash Cycles 1 to 250
Width (English) 14 in.
Electrical Requirements 100 to 240VAC, 50/60Hz, <8A
Temperature (English) Operating 59° to 86°F
Temperature (Metric) Operating 15° to 30°C
Voltage 100 to 240V