Please login to your online account to display your discounted pricing

3M™ Versaflo TR-300 Series PAPR Headcovers

Easiest way to select a complete system for hospital, healthcare, and pharmaceutical applications where an S-133, APF 25 headcover is preferred

$1,663.20 - $1,663.20

Specifications

Color Gray
Product Type PAPR Kit
For Use With (Application) Pharmaceutical, healthcare and food and beverage industries
For Use With (Equipment) Tr-300 series powered air purifying respirator
Includes Battery, vinyl belt, charger, filter, breathing tube with cover, headcover and carrying/storage bag
View More Specs

 Alert

Before use, the wearer must read and understand the USER Instructions provided as a part of the product packaging. A written respiratory protection program must be implemented meeting all the requirements of OSHA 1910.134 including training, fit testing and medical evaluation. In Canada, CSA standards Z94.4 requirements must be met and/or requirements of the applicable jurisdiction, as appropriate. Misuse may result in sickness or death.

Products
Catalog Number Mfr. No. Size Price Quantity    

19-039-554

 
3m™
TR300HKS
Small/Medium Case for $1,663.20

19-039-553

 
3m™
TR300HKL
Medium/Large Case for $1,663.20
Description & Specifications

Specifications

Color Gray
Product Type PAPR Kit
For Use With (Application) Pharmaceutical, healthcare and food and beverage industries
For Use With (Equipment) Tr-300 series powered air purifying respirator
Includes Battery, vinyl belt, charger, filter, breathing tube with cover, headcover and carrying/storage bag
Mounting Type Back
Weight (English) 9.5 lb.
Weight (Metric) 4.3kg

Kit Components

  • S-133 Headcover
  • TR-307N PAPR with Easy Clean Belt
  • BT-30 Breathing Tube
  • Charger
  • TR-3710N filter
  • Storage bag
  • Sizes: Small/Medium and Medium/Large