missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ R95 Particulate Respirators with Nuisance Level Relief

R95 general purpose particulate respirators offer nuisance level acid gas (model 8246) or organic vapor relief (model 8247).

Manufacturer:  3M™ 7000002059

 View more versions of this product

Catalog No. 19-002707



Alert:

Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.


Description

Description

R95 general purpose particulate respirators offer nuisance level acid gas (model 8246) or organic vapor relief (model 8247).

  • NIOSH approved R95 rating
  • Adjustable nose clip
  • Braided headbands
  • Collapse resistant shell
  • Carbon layer for relief against nuisance levels of acid gas (19-002-707) or organic vapors (19-002-705)
Specifications

Specifications

R - Somewhat Resistant to Oil
NIOSH 42 CFR 84, R95, approval number: TC-84A-1350
Blue
Yes
Polypropylene, Polyester, Carbon filter
Standard
95%
Yes
8246
Adjustable Nose Clip
120/Cs.
No
0.068 kg
No
10
OSHA 1910.134
Cup/Molded
R95
Particulate Respirator with Nuisance Acid Gas Relief
No
Agricultural Production, Aluminum Smelting, Brewing Operations, Dry Chemical Handling, Paper Processing
Polyisoprene, Polyester
Aluminum
Acid Gases
Non-sterile
0.15 lb.
Braided Comfort Strap
SDS
Documents
Product Certifications
Promotions

Promotions