missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ R95 Particulate Respirators with Nuisance Level Relief
Description
R95 general purpose particulate respirators offer nuisance level acid gas (model 8246) or organic vapor relief (model 8247).
- NIOSH approved R95 rating
- Adjustable nose clip
- Braided headbands
- Collapse resistant shell
- Carbon layer for relief against nuisance levels of acid gas (19-002-707) or organic vapors (19-002-705)
Compliance
Meets NIOSH 42 CFR 84 P95 requirements. NIOSH Approval No.: TC-84A-1166.
Specifications
Specifications
| Aerosol Type | R - Somewhat Resistant to Oil |
| Assigned Protection Factor (APF) | 10 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, R95, approval number: TC-84A-1350 |
| Certifications (OSHA) | OSHA 1910.134 |
| Color | Gray |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | R95 |
| Material | Polypropylene, Polyester, Carbon Filter |
| Product Type | Particulate Respirator with Nuisance Organic Vapor Relief |
| Show More |