missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ SecureFit™ 400 Series Protective Eyewear
Features Pressure Diffusion Temple Technology, soft adjustable nose pads and dual-injected temples
$3.86 - $94.15
Specifications
Catalog Number | Mfr. No. | Lens Type | Lens Tint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Type | Lens Tint | Price | Quantity | ||||
17-623-766
|
3M™
7100112436 |
Scratch-resistant | Indoor/Outdoor Mirror |
Case of 20 Each for $94.15
|
|
17-623-767
|
3M™
7100112435 |
Anti-fog | Clear |
Each for $3.86
Case of 20 Each for $77.20 |
|
17-623-768
|
3M™
7100112433 |
Anti-fog | Gray |
Case of 20 Each for $71.29
|
|
Description
- Soft adjustable nosepiece reduces slippage
- Dual-material temples provide cushioned comfort plus enhanced style
- Pressure Diffusion Temple Technology diffuses pressure over ear
- Polycarbonate lenses absorb 99.9% of UVA and UVB
- Motion-inspired, contoured piping in bold, modern color palette for infusion of style
- Weighs less than 1 oz.
- 3M Catalog# SF401AF , 3M Catalog# SF402AF , 3M Catalog# SF410AS
Applications:
Construction, Manufacturing, Oil & Gas, Transportation.
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
0.0 | |
icon-pdf.png |