missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ Peltor™ Bluetooth™ Headsets

Two-way communication headset for industrial users in high-noise environments

$546.10 - $546.10

Specifications

For Use With (Equipment) Roam up to 32 ft. from mobile radio with wireless Bluetooth
Includes Soft cushions and deep earcup design
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Model Noise Reduction Rating Price Quantity  
Catalog Number Mfr. No. Model Noise Reduction Rating Price Quantity  
19-130-3645 3M™
MT53H7AWS2
Headband style 25dB N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Freedom to roam up to 32 ft. from mobile radio with wireless Bluetooth™
  • Comfortable for extended use, with soft cushions and deep earcup design
  • Convenient power with two “AA” batteries, or rechargeable Ni-MH battery pack
  • Protect hearing with Noise Reduction Rating of 25 dB

Headband Headset

  • Over-the-head Bluetooth communications headset provides clear, concise wireless communications, plus reliable hearing protection compatible with most two-way radio systems
Neckband and Hardhat headsets
  • Convenient, easy-to-use neckband Bluetooth communications headset is part of 3M Peltor Wireless Solutions™ series, which offers wireless connection, ability to synch to an existing communication system and hearing protection

Heavy equipment operators; Airport workers; Construction; Manufacturing; Agricultural; Racing

Description & Specifications

Specifications

Roam up to 32 ft. from mobile radio with wireless Bluetooth
Soft cushions and deep earcup design