missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ No-Touch™ Foam Ear Plugs P2000
No-Touch™ foam Ear plugs create a noise-reducing seal in the ear with its soft foam, smooth tapered shape and paddle stems. Push-to-fit design makes inserting easy.
Manufacturer: 3M™ P2000
Alert:
.
Description
- Push-to-fit foam ear plugs create a hygienic, noise-reducing seal
- Design features soft foam, a smooth tapered shape, and paddle stems
- Soft purple foam is fused with the LiveWire stem
- Foam tips stay clean even if wearer's hands are dirty
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
No | |
No | |
Poly bag | |
Purple | |
Uncorded | |
No | |
Bell |
Class AL | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
P2000 | |
400 Pairs/Cs | |
Foam | |
Reusable | |
29 dB | |
Universal |