missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ Micropore™ Surgical Paper Tape

Low-tack adhesive removes gently

Manufacturer:  3M™ 7000002492

 View more versions of this product

Catalog No. 19-061655




Description

Description

  • Latex-free
  • Gentle to skin yet adheres well
  • Leaves minimal adhesive residue upon removal
  • 3M Catalog# 1530-0 , 3M Catalog# 1530-1

Order Info

Packaged in 10 yd. (9.1m) rolls.

Specifications

Specifications

Acrylate
10 yd. x 0.5 in. (9m x 1.25cm)
Yes
No
9 m
Surgical Tape
0.5 in.
White
An economical, general purpose
1530-0
10 yd.
Paper
12 Pack
1.25 cm
SDS
Documents