missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ L-Series PAPR Accessory, Air Deflector
For use in conjunction with any 3M L-Series headgear
Supplier: 3M™ 7000126313
Description
- Use on any 3M Headgear L-Series
- Redirects airflow towards the face of the user
- Dimensions: 0.63L x 5.88W x 6 in. H
- Weight: 0.03lb.
- 3M Catalog# L-182
Specifications
Reusable | |
Assembly, Grinding, Machine Operation | |
L-182 | |
0.63 in. | |
5.88 in. | |
6 in. | |
0.03 lb. |
Airflow Deflector | |
L-Series Headgear and The GVP PAPR Systems | |
0.63 x 5.88 x 6 in. (1.6 x 14.9 x 15.2 cm) | |
1.6 cm | |
14.9 cm | |
15.2 cm | |
0.014 kg |