missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Foam Ear Plugs
Foam ear plugs are an economical choice for disposable hearing protection. Hypoallergenic and a tapered design help provide a noise-reducing seal in the ear canal.
Manufacturer: 3M™ 7100099848
Description
- Disposable orange ear plugs
- Made from hypoallergenic material for maximum protection and comfort
- Smooth, dirt-resistant surface for hygiene
- Recommended for high noise situations (up to 100 dBA TWA)
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Orange | |
Yes | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
No | |
Poly bag | |
Orange | |
Corded | |
Bullet |
Class AL | |
Cloth | |
Disposable | |
Yes | |
1110 | |
500 Pairs/Cs | |
Foam | |
29 dB | |
Universal |