missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ Empore™ 4mm dia./1mL vol. Extraction Disk Cartridges

Provide a unique alternation to packed column technology

Specifications

Diameter (Metric) Outer 0.4cm
For Use With (Equipment) For 0.05 to 0.5mL sample volumes
Volume (English) 0.03 oz.
Volume (Metric) 1mL
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Sorbent Price Quantity  
Catalog Number Mfr. No. Sorbent Price Quantity  
14-388-9 3M™
E4114HD
C8-HD N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Elution volumes of approximately 0.15mL
  • For 0.05 to 0.5mL sample volumes
  • Membranes efficiently extract samples with no channeling
  • Small bed volume allows compound elution in 100 to 300μL of mobile-phase or mobile-phase-compatible solutions
  • Efficient extraction followed by direct injection of the solutions
Choice of Two Densities
  • Standard-density (SD) membranes for silica-based sorbent chemistries allow reliable sample preparation for difficult sample matrices
  • High-density (HD) membrane formulation is convenient when optimal extraction efficiency is required

Description & Specifications

Specifications

0.4cm
For 0.05 to 0.5mL sample volumes
0.03 oz.
1mL