missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ Empore™ 10mm dia./6mL vol. Extraction Disk Cartridges

Provide a unique alternation to packed column technology

Specifications

Volume (English) 0.2 oz.
Volume (Metric) 6mL
Diameter (Metric) Outer 1cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Sorbent Price Quantity  
Catalog Number Mfr. No. Sorbent Price Quantity  
14-388-27 3M™
E4340HD
SDB-XC N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

  • Elution volumes of approximately 0.5mL
  • For sample volumes <6mL
  • Membranes efficiently extract samples with no channeling
  • Small bed volume allows compound elution in 100 to 300μL of mobile-phase or mobile-phase-compatible solutions
  • Efficient extraction followed by direct injection of the solutions
Choice of Two Densities
  • Standard-density (SD) membranes for silica-based sorbent chemistries allow reliable sample preparation for difficult sample matrices
  • High-density (HD) membrane formulation is convenient when optimal extraction efficiency is required

Description & Specifications

Specifications

0.2 oz.
6mL
1cm