missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ E•A•R™ UltraFit Plus™ Ear Plugs
NRR: 26dB
Manufacturer: 3M™ 3406004
Description
- Colorful patented grips make insertion easy
- No rolling or touching during insertion
- Washable—promotes worker hygiene
- Patented flange design for most comfortable fit of any reusable plug
- Corded
- 3M Catalog# 340-6002 , 3M Catalog# 340-6004
Specifications
CSA Class AL | |
Yes | |
Pre-molded, reusable | |
Elastomeric Polymer | |
Ultrafit Plus™ Earplug | |
No | |
Multi-flanged |
Yellow | |
Patented flange design for most comfortable fit of any reusable plug | |
Without case | |
340-6004 | |
Corded | |
26 dB | |
Universal |