missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ E•A•R™ UltraFit Plus™ Ear Plugs
NRR: 26dB
Manufacturer: 3M™ 3406002
Description
- Colorful patented grips make insertion easy
- No rolling or touching during insertion
- Washable—promotes worker hygiene
- Patented flange design for most comfortable fit of any reusable plug
- Corded
- 3M Catalog# 340-6002 , 3M Catalog# 340-6004
Specifications
CSA Class AL | |
Vinyl | |
Patented flange design for most comfortable fit of any reusable plug | |
23.8 cm | |
8.31 in. | |
Elastomeric Polymer | |
Ultrafit Plus™ Earplug | |
13.9 cm | |
No | |
Multi-flanged |
Yellow | |
8.31 x 9 x 9.4 in. (21.1 x 13.9 x 23.8 cm) | |
9.4 in. | |
Case | |
21.1 cm | |
340-6002 | |
9 in. | |
Corded | |
26 dB | |
Universal |