missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ E•A•R™ Swerve Banded Hearing Protector
NRR: 20, 23dB
Manufacturer: 3M™ 3222000
Alert:
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Includes: One pair of Flex 28 tips, one pair of Comfort Pods and a removable cotton lanyard.
Description
- Comes with Flex 28 tips (NRR 23dB; fit inside canal) and Comfort Pods (NRR 20dB; fit inside ear opening)
- Tip choices for wearer preferences
- Lightweight, durable plastic flexes/rebounds easily for frequent on-and-off
- Ergonomically designed neckband shape limits contact with collars and headgear
- Band adjusts forward and back for custom neck and ear positioning
- 3M Catalog# 322-2000
Specifications
For frequent on and off wearing | |
ABS/Polyurethane | |
Hearing Protector | |
Universal |
One pair of Flex 28 tips, one pair of comfort pods and a removable Cotton lanyard | |
322-2000 | |
23 dB |