missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ E-A-R™ Push-Ins™ Ear Plugs
A gentle push is all it takes for gentle, consistent insertion with E-A-R™ Push-Ins™ Ear plugs. Blue stem makes insertion and removal easy and helps keep the tips clean when the wearer’s hands are dirty.
Manufacturer: 3M™ 3181001
Description
- Eliminate the need to roll down ear plugs before inserting
- Mold comfortably to fit different size ear canals
- E-A-Rform™ soft foam tip provides exceptional comfort and performance
- Flexible stem for easy insertion and removal
- Prevent hand-to-ear contamination
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Blue | |
No | |
No | |
Poly bag | |
Yellow | |
Corded | |
No | |
Pod |
Class AL | |
Vinyl | |
Assembly, Blasting, Cleaning, Composite Finishing, Demolition, Electrical, Facility Maintenance, Final Finish, Grinding, Machine Operations, Paint Preparation, Painting, Sanding, Welding | |
318-1001 | |
400 Pairs/Cs | |
Foam | |
Reusable | |
28 dB | |
Universal |