missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ P100 Comfort Plus 8293 Particulate Respirator
Lightweight P100 respirator is ideal for protection against oil based particles from sprays that do not also emit vapors.
Supplier: 3M™ 7000002055
Alert:
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Description
- NIOSH approved P100 respirator for solid particulates and liquid mists in concentrations not exceeding 10X PEL/OEL
- Cool Flow™ exhalation valve reduces heat build-up inside the respirator
- Compatible with a variety of protective eyewear and hearing protection
- Adjustable noseclip helps provide a custom secure seal
- Individually packaged
- Advanced Electret Media is designed for ease of breathing
Specifications
P - Oil-Proof | |
NIOSH 42 CFR 84, P100, approval number: TC-84A-2561 | |
White | |
Single-use | |
Polypropylene, Polyester | |
Standard | |
99.97% | |
Yes | |
8293 | |
Nose clip | |
1 Ea. | |
Yes | |
No |
10 | |
OSHA 1910.134 | |
Cup/Molded | |
P100 | |
General Purpose Particulate Respirator | |
Yes | |
Transportation, Construction, Mining, Oil & Gas, General Manufacturing | |
Polyisoprene, Cotton/Polyester | |
Aluminum | |
Individually packaged | |
Non-sterile | |
Adjustable Buckle Straps |