missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ Classic SuperFit Ear Plugs

Manufacturer:  3M™ 3124201

 View more versions of this product

Catalog No. 29-635-119




Description

Description

Another innovation from 3M™ E-A-R™, E-A-R™ Classic™ SuperFit™ 30 has a built-in visual check - the orange fitting ring. If the ring is visible after insertion, refitting is recommended for best hearing protection.
  • Reusable Pillow Pack helps keep earplugs clean when they are not being worn
  • Conforms to the shape of the earcanal to help create a comfortable, snug noise barrier
  • Slow-recovery earplug foam is flame-resistant and moisture-resistant
  • Noise Reduction Rating (NRR)* 30 dB. CSA Class AL
  • Test compatible with 3M™ E-A-Rfit™ Validation System
  • 3M Catalog# 310-1008, 310-1009, 311-1126, 312-4201

Specifications

Specifications

Safety
Yellow
Orange “fitting ring” provides a guideline for proper insertion and quick visual compliance check
24.1cm
21.1cm
312-4201
Polybag
Cylindrical
Uncorded
10.16cm
CSA Class AL
8.31 x 7 x 9.5 in. (21.1 x 10.16 x 24.1cm)
9.5 in.
8.31 in.
PVC
33dB
Superfit™ Earplug
Regular
7 in.
Documents