missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ Classic Soft Ear Plugs

Manufacturer:  3M™ 3116000

 View more versions of this product

Catalog No. 29-635-9787



Description

Description

3M™ E-A-R™ Classic Soft™ is made of proprietary thermal-reactive foam. The plugs starts out firm to allow for easy fitting then softens from body heat for a comfortable fit.
  • Poly bag keeps each pair of uncorded earplugs clean before use
  • Regular size fits most earcanals
  • Noise Reduction Rating (NRR)*: 31 dB. CSA Class AL
  • Proprietary thermal-reactive foam starts out firm to allow for easy fitting then softens from body heat
  • Poly bag keeps each pair of uncorded earplugs clean before use
  • Regular size fits most earcanals
  • Noise Reduction Rating (NRR)* 31 dB. CSA Class AL
  • Noise Reduction Rating (NRR) 31 dB. CSA Class AL
*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation™.
Specifications

Specifications

One size fits to all
Plugs start out firm for easy fitting then soften from body heat for a comfortable fit
Polyurethane
Uncorded
CSA Class AL
Yellow
Classic Soft™ Earplug
Cylindrical
31dB
Documents