missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ N95 Healthcare Particulate Respirators and Surgical Masks, 1860 Series
Disposable respirators provide protection against certain airborne biological particles. Fluid resistant to splash and spatter of blood and other infectious material.
Manufacturer: 3M™ 7000002005
Description
Disposable respirators provide protection against certain airborne biological particles. Fluid resistant to splash and spatter of blood and other infectious material.
- Minimizes wearer exposure to airborne particles generated by electrocautery, laser surgery and powered medical instruments
- Fluid resistant to splash and spatter of blood and other infectious materials
- >99% BFE (Bacterial Filtration Efficiency) according to ASTM™ F2101
- Two sizes available to fit a broad range of faces
- Contains no components made from natural rubber latex
- Designed for ease of breathing
- Braided headbands, cushioning nose foam
Specifications
N - Not Resistant to Oil | |
ASTM F2101, ASTM F1862 | |
NIOSH 42 CFR 84, N95, approval number: TC-84A-0006 | |
Cup/Molded | |
Surgical N95 | |
Healthcare Particulate Respirator and Surgical Mask | |
No | |
Yes | |
1860 | |
Adjustable Nose Clip | |
Non-sterile | |
Yes |
10 | |
Health Canada Class I Medical Device | |
OSHA 1910.134 | |
Yes | |
Polyester, Polypropylene | |
Standard | |
99% | |
Braided Polyisoprene | |
Aluminum | |
Fluid 120 mmHg | |
Braided and Stapled Headbands |