Please login to your online account to display your discounted pricing

Fisher Scientific™ 3D Aluminum Platform Rotators

Variable speed, fixed-angle 3D rotators provide smooth orbital motion for mixing in culture flasks, dishes, plates and tubes

$598.73 - $598.73

Specifications

Speed Range 2-80rpm
Timer 0 min. to 99 hrs. 59 min.
Voltage 100-240V
Display LED
Dimensions (L x W x H) Exterior 415 x 293 x 170mm
View More Specs
Includes:  Dimpled rubber mat; 6- tube securing bands
Products
Catalog Number Mfr. No. Certifications/Compliance Plug Type Price Quantity    

88861045

 
fisher scientific™
88861045
cCSAus US Each for $598.73
Description & Specifications

Specifications

Speed Range 2-80rpm
Timer 0 min. to 99 hrs. 59 min.
Voltage 100-240V
Display LED
Dimensions (L x W x H) Exterior 415 x 293 x 170mm
Dimensions (LxW) Platform 306 x 266mm
Temperature (Metric) Operating 5°C to 40°C
Platform Material Aluminum

  • Simple speed adjustment from 2 to 80 rpm
  • Gentle movement ideal for staining gels without destroying the edges or keeping fragile tissue intact during incubation 
  • Large platform accommodates most commonly used vessels with non-slip mat that prevents slipping 
  • Low voltage power supply provides safe cold room operation and low energy consumption 
  • Operating temperature range of 5°C to 40°C allows for use in refrigerators or non-CO2 incubators
  • Continuous or timed operation with automatic switch-off 
  • Display will show last used settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows“End“ and flickers all the time. Alarm can be stopped by touch any key. 

2 years