Please login to your online account to display your discounted pricing

3B Scientific™ Vibration Generator


Study oscillations and resonances.

Manufacturer: 3b scientific™  U56002

 View more versions of this product

Function generator (S96515)

Catalog No. S90359A

  • / Each
 

Description & Specifications

Specifications

Diameter (English) 0.07 in.
For Use With (Equipment) Vibration generator
Length (English) 78.7 in.
Length (Metric) 200cm
Weight (English) 0.22 lb.
Weight (Metric) 0.1kg
For Use With (Application) Studying oscillations and resonances
Diameter (Metric) 0.2cm
Product Type Rubber Band