Please login to your online account to display your discounted pricing

3B Scientific™ Muscular Models, 33- and 20-Part


Comprehensive anatomy study.

Manufacturer: 3b scientific™  B56

 View more versions of this product

Catalog No. S17150E

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 83.82cm
Weight (English) 12.13 lb.
For Use With (Application) For comprehensive anatomy study and for thorough demonstrations of Human musculature and internal organs
Mounting Stand
Height (English) 33.07 in.
Weight (Metric) 5.5kg
Type Half life size complete female muscular figure model
Includes 5 Arm/shoulder muscles, 8 leg/hip muscles, 2-parts female genital inserts, detachable breast/belly covering and arms, 100's of hand-numbered and identified structures, detailed multilingual product manual