Please login to your online account to display your discounted pricing

3B Scientific™ Low Form Beakers


Low form beakers are made up of transparent TPX material.

Manufacturer: 3b scientific™  U29331

 View more versions of this product

Catalog No. S29331

  • / Each
  • / Dozen of 12 Each
 

Description & Specifications

Specifications

Product Type Beaker
Material PMP (Polymethylpentene)
Capacity (Metric) 200mL
Capacity 6.76 oz., 200mL
Graduated No
Height (English) 2.75 in.
Color Transparent
Height (Metric) 7cm

  • Low form
  • Material: Transparent TPX