Please login to your online account to display your discounted pricing

3B Scientific™ Didactic Flexible Spine Model


Use this spinal column replica for simplified patient education or for anatomy lessons in a classroom environment.

Manufacturer: 3b scientific™  A58/8

 View more versions of this product

Catalog No. S98675

  • / Each
 

Description & Specifications

Specifications

Height (English) 29.1 in.
Type Didactic flexible spine model
Weight (Metric) 1.9kg
Weight (English) 4.19 lb.
Includes 7 Cervical vertebrae, 12 thoracic vertebrae, 5 lumbar vertebrae, sacrum, coccyx
Height (Metric) 74cm
For Use With (Application) For simplified patient education or for anatomy lessons in a classroom environment where the didactic colors help to immediately track the explanation about the Human spine