Please login to your online account to display your discounted pricing

3B Scientific™ Deluxe Human Skeleton


Medical-grade skeleton works for both instructional illustration and chiropractical demonstration.

Manufacturer: 3b scientific™  A13

 View more versions of this product

Catalog No. S17156-3

  • / Each
 

Description & Specifications

Specifications

Height (English) 69.5 in.
Includes 3-parts assembled skull with individually inserted teeth, detachable skull, left arm and leg, special mounting of rib cage, over 600 hand-numbered, labeled details dust cover, manual
Material Plastic
Mounting Stable Metal Stand with 5 Casters
Height (Metric) 176.5cm
Type Skeleton model with muscles and ligaments
Weight (English) 21.98 lb.
Weight (Metric) 9.97kg
For Use With (Application) For both instructional illustration and chiropractical demonstration