Please login to your online account to display your discounted pricing

3B Scientific™ Chladni Plates


Demonstrate Chladni's acoustic figures with fine dry sand.

Manufacturer: 3b scientific™  U56006

 View more versions of this product

Vibration generator (S90359), function generator (S96515) and patch cords

Catalog No. S90362B

  • / Each
 

Description & Specifications

Specifications

Dimensions (L x W) 7 x 7 in. (17.78 x 17.78cm)
For Use With (Equipment) Conjunction with vibration generator
Includes 4mm plug for mounting to vibration generator
Length (English) 7 in.
Length (Metric) 17.78cm
Material Steel
Shape Square
Weight (English) 0.66 lb.
Weight (Metric) 0.29kg
Width (English) 7 in.
Width (Metric) 17.78cm
For Use With (Application) Generating acoustically excited figures in media such as fine dry sand as in the experiment
Product Type Chladni Plate