missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3B Scientific™ Adult Human Skeleton - includes 3B Smart Anatomy

Premier line of skeletal models offers educators medical-grade quality.

Supplier:  3B Scientific™ BBBA10

 View more versions of this product

Catalog No. S17133B



Description

Description

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Made of durable, unbreakable, washable plastic material
  • Natural movements can be demonstrated with detachable arms and legs
  • Detachable skull is divisible into three parts: calvarium, base and lower jaw

Life-Size Skeleton

  • Measuring 70 in. (170cm) tall, this pelvic-mounted model is an exact reproduction, natural cast from bones of an adult male
  • Special mounting of the rib cage allows the skeleton to maintain proper positioning
  • All joints are properly articulated and wired, including the lower jaw, which articulates by means of springs
  • Comes complete with roller stand and dust protection cover
Mini Skeleton
  • Half natural size: 33 in. (80cm)
  • Carefully reproduced to keep all anatomical details and structures
  • Hip joints are specially mounted so their natural rotation can be demonstrated

Specifications

Specifications

Anatomical and Cellular Model, Adult Human Skeleton
176.5 cm
PVC
21.1 lb.
69.5 in.
3-parts assembled skull, individually inserted teeth, limbs, with Metal stand and transparent Plastic dust cover
5 ft. Stainless Steel hanging roller stand with 5 casters
9.57 kg
SDS
Documents

Documents

Promotions

Promotions