missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Applied Biosystems™ 384 well Automated Thermal Cycler (ATC) DFS Item

For customers seeking to automate their PCR workflow,the Applied Biosystems Automated Thermal Cycler (ATC) provides the reliability and performance you’ve come to expect from Applied Biosystems instruments. Now in a small,easy-to-integrate,and compatible

Specifications

Capacity 1 x 384 well plate
Product Type Automated Thermal Cycler
Max. Ramp Rate 2.8°C/sec (block); 1.6°C/sec (sample)
Heated Lid Yes
Temperature Accuracy ±0.25°C (35.0 to 99.9°C)
View More Specs

Includes: ATC 384-well block module,ATC control module and CAT 5 ethernet cable

Products 6
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
A33977 View Documents Applied Biosystems™
LSA33977
Dell E6540 RC laptop computer and 1m cable N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
A33978 View Documents Applied Biosystems™
LSA33978
Dell E6540 RC laptop computer and 3m cable N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
A33979 View Documents Applied Biosystems™
LSA33979
Dell E6540 RC laptop computer and 10cm cable N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
A33980 View Documents Applied Biosystems™
LSA33980
1m cable N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
A33981 View Documents Applied Biosystems™
LSA33981
3m cable N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
A33982 View Documents Applied Biosystems™
LSA33982
10cm cable N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Space-saving design with our smallest thermal cycler footprint

  • Flexible modular design saves space on deck
  • The separate control panel module provides flexibility when integrating on the robotic deck
  • Choice of 10cm,1 meter and 3 meter cabling options

Automated lid and cycler features

  • 384 well block
  • The automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
  • The heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation

Warranty

27 month warranty

Specifications

Specifications

1 x 384 well plate
2.8°C/sec (block); 1.6°C/sec (sample)
±0.25°C (35.0 to 99.9°C)
≤0.507deg;C (20 sec after reaching 95°C)
100 to 240V
Automated Thermal Cycler
Yes
4 to 105°C (no condensation risk with sub-ambient temperatures
5 to 20μL for full-skirted plates

Disclaimer: For Reasearch Use Only, Not for use in diagnostic procedures.