missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ 25mm Glass Microanalysis Vacuum Filter Holder and Support
Vacuum filter small volumes for particulate or biological contamination analysis.
Supplier: MilliporeSigma™ XX1012500
Description
Vacuum filter small volumes for particulate or biological contamination analysis.
The Millipore Glass Microanalysis filter holder is designed for vacuum filtration of small-volume liquid samples for particulate or biological contamination analysis.Specifications
Not Autoclavable | |
Borosilicate Glass | |
2.5 cm2 | |
Laboratory Filter Holders or Cyclones | |
6 in. | |
0.98 in. | |
2.5 cm |
With Glass frit membrane support | |
Non-sterile | |
Glass funnel (15 mL); Spring Clamp (25mm); Glass Base and Stopper, glass frit support; (5) Alignment Guides (25mm) | |
15 mL | |
15.2 cm | |
0.98 in. |