Please login to your online account to display your discounted pricing

Thermo Scientific™ 20mm Headspace Vials & Closures


Save time and reduce risk of contamination. These convenience kits offer matched quantities of 20mm headspace vials and aluminum seals with prefitted septa.

Manufacturer: thermo scientific™  C402060

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-397-55

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Cap Style Crimp Cap
Volume (Metric) 9mL
Material Glass (Vial)
Quantity 1000
Color Clear
Type Crimp Top Vial
Description 6mL; Flat Bottom; Beveled Edge Crimp Top Vial
For Use With Carlo Erba™ and Agilent™ units
Height (Metric) 38mm
Outside Diameter (Metric) 22mm
Vial Closure Size 20mm
Vial Volume (Metric) 9mL

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 20mm Crimp Top Clear Headspace Vial Convenience Kits (Unassembled). Each kit includes matched quantities of vials and caps with pre-assembled septa. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units