Please login to your online account to display your discounted pricing

Thermo Scientific™ 20mm Headspace Vials & Closures


Save time and reduce risk of contamination. These convenience kits offer matched quantities of 20mm headspace vials and aluminum seals with prefitted septa.

Manufacturer: thermo scientific™  60180513

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-251-408

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Quantity 100
Material Aluminum (Cap)
Material Chlorbutyl/PTFE (Septum)
Cap Style Crimp Cap with Septum
Septum 20mm Gray Chlorobutyl/Gray PTFE
Thickness (Metric) 3.0mm
Type Crimp Cap
Closure Color Silver
Closure Material Aluminum
Vial Closure Size 20mm
Description 20mm aluminum crimp cap with PTFE/chlorobutyl 3mm thick septum

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 20mm Crimp Top Clear Headspace Vial Convenience Kits (Unassembled). Each kit includes matched quantities of vials and caps with pre-assembled septa. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Ordering Information:

Order caps separately.