missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 18mm Headspace Vials & Closures

Available in 10mL and 20mL usable volumes this screw thread vial requires no tools for closure. Magnetic caps are ideal for magnetic pick up in autosamplers.

Manufacturer:  Fisherbrand™ C4020180

 View more versions of this product

Catalog No. 03-378-619


 

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Unlike crimp cap vials, Thermo Scientific™ National 18mm Screw Top Headspace Vials require no tools for closure. Manufactured with superior quality (Type 1, Class A) glass, they are available with a round bottom in sizes with usable volumes of 10mL or 20mL. The 18mm vials feature Magnetic Screw Caps which enable magnetic pick up in autosamplers with that capability. Multiple turn threading maintains a tight seal through extreme heating cycles. Septa are Blue Silicone/ PTFE.

Description & Specifications

Specifications

12mL
Glass (Vial)
46mm
125
12mL
18mm Screw Top Headspace Vial
Clear
22.5mm
Screw Cap