Please login to your online account to display your discounted pricing

ProSwift™ C4 RP-5H Capillary LC Columns


Improve speed and resolution of LC-MS protein identification and biomarker discovery using these C4 monolithic HPLC columns.

Manufacturer: thermo fisher scientific  164928

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DX164928

  • / Each
 

Description & Specifications

Specifications

Flow Rate 500 to 3000nL/min
Packing Material Monolith
Particle Size Monolith
Temperature 90°C
Material Poly(ethylenedimethacrylate-co-butylmethacrylate)
USP Type NA
Column Type Reversed Phase
Max. Pressure 4950 psi (34.1 MPa)
Pore Size 1.5µm
For Use With LC/MS
Stationary Phase Butyl (C4)
Solvents Most Common Organic Solvents
Type Analytical Column
Length (Metric) 500mm
Description nanoViper connections
Diameter (Metric) 0.1mm
Column Chemistry Butyl (C4)

Improve speed and resolution of protein identification and biomarker discovery by LC-MS. Thermo Scientific™ ProSwift™ C4 Monolithic HPLC columns provide fast, high-resolution LC-MS separation for protein identification, biomarker discovery, and systems biology applications. Based on a cross-linked butyl methacrylate co-polymer, the monolithic structure offers a high-quality alternative to traditional micro-particulate sorbents, providing important advantages to the chromatographic separation.