Please login to your online account to display your discounted pricing

Wheaton™ 15mm × 45mm Polypropylene Autosampler Vials

Manufactured from polypropylene

$462.28 - $462.28

Specifications

Closure Type Snap cap
Diameter (Metric) Outside 15mm
Color Natural
Height (Metric) 45mm
Material Polypropylene
View More Specs
Products
Catalog Number Mfr. No. Capacity Vial Volume (Metric) Price Quantity    

03-344-95

 
wheaton™
225130
0.1oz, 3.0mL 3mL Case of 1000 Each for $462.28
Description & Specifications

Specifications

Closure Type Snap cap
Diameter (Metric) Outside 15mm
Color Natural
Height (Metric) 45mm
Material Polypropylene
Quantity 1000 Case
Type Autosampler Vial
Vial Closure Size 15mm
Height (English) 1.77 in.

  • Closure Style: Snap Cap
  • Cap/Closure Size: 15mm (0.59in.)
  • Bottle/Vial Style: Chromatography

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.