missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 13mm Certified Clear Screw Thread Kits

These 13mm vials are 4mL, 15x45mm vials with 13-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

$191.83 - $191.83

Specifications

Closure Material Bonded PTFE/Silicone
Description Certified 4mL Clear Glass Screw-top Vial Kit, 13-425 Screw Thread
Closure Type Screw Thread
Color Clear
Material Glass
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Closure Type Type Price Quantity  
Catalog Number Mfr. No. Closure Type Type Price Quantity  
03-377-352 Thermo Scientific™
CERT401583
Screw Thread Unassembled Vial Kit Pack of 100 Each for $191.83
Specifications

Description

These 13mm vials are 4mL, 15x45mm vials with 13-425 thread finish. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.

Choose the right vial for your needs

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume using the graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point insert minimizes residual sample loss

Autosampler compatibility*

  • Jasco™
  • PerkinElmer™
  • Shimadzu™
  • Varian™
  • Waters™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Description & Specifications

Specifications

Bonded PTFE/Silicone
Screw Thread
Glass
No
Convenience Kit, Certified 13-425 Screw Vial, 4mL
13-425mm
Certified 4mL Clear Glass Screw-top Vial Kit, 13-425 Screw Thread
Clear
100
Unassembled Vial Kit
PTFE/Silicone
4mL